Button Magnets

We offer a diverse range of material handling solutions designed to help your operation stay in motion.
Sorted by:
7 RESULTS
Displayresults per page

General Tools & Instruments LLC 372B   

Button Magnet, Diameter: 3/4", Height: 1/2", Pull Force: 4lb, Mount Type: Straight Hole

MI ITEM 01556372

CSN:

AVAILABLE
Factory Order
General Tools & Instruments LLC 372B
Quote Required Quote Required
Quote Required Quote Required
General Tools & Instruments LLC 372B

General Tools & Instruments LLC 372C   

Button Magnet, Diameter: 1", Height: 5/8", Pull Force: 6.5lb, Mount Type: Straight Hole

MI ITEM 01556373

CSN:

AVAILABLE
Factory Order
General Tools & Instruments LLC 372C
Quote Required Quote Required
Quote Required Quote Required
General Tools & Instruments LLC 372C

General Tools & Instruments LLC 372A   

Button Magnet, Diameter: 1/2", Height: 3/8", Pull Force: 1-1/2lb, Mount Type: Straight Hole

MI ITEM 01556371

CSN:

AVAILABLE
Factory Order
General Tools & Instruments LLC 372A
Quote Required Quote Required
Quote Required Quote Required
General Tools & Instruments LLC 372A

General Tools & Instruments LLC 372E   

Button Magnet, Diameter: 1-1/2", Height: 7/8", Pull Force: 18-1/2lb, Mount Type: Straight Hole

MI ITEM 01556375

CSN:

AVAILABLE
Factory Order
General Tools & Instruments LLC 372E
Quote Required Quote Required
Quote Required Quote Required
General Tools & Instruments LLC 372E

Bunting Magnetics Co. MA850   

Button Magnet, Height: 1/2", Material: Ceramic

MI ITEM 04716279

CSN:

AVAILABLE
Factory Order
Bunting Magnetics Co. MA850
Quote Required Quote Required
Quote Required Quote Required
Bunting Magnetics Co. MA850

Magnet Sales 42B7525-M1   

Button Magnet, Diameter: 0.71", Height: 0.2", Pull Force: 8oz, Mount Type: None, Material: Ferrite

MI ITEM 05045951

CSN:

AVAILABLE
Factory Order
Magnet Sales 42B7525-M1
Quote Required Quote Required
Quote Required Quote Required
Magnet Sales 42B7525-M1

General Tools & Instruments LLC 372D   

Button Magnet, Diameter: 1-1/4", Height: 3/4", Pull Force: 14lb, Mount Type: Straight Hole

MI ITEM 01556374

CSN:

AVAILABLE
Factory Order
General Tools & Instruments LLC 372D
Quote Required Quote Required
Quote Required Quote Required
General Tools & Instruments LLC 372D
General Tools & Instruments LLC 372B
MI ITEM 01556372
Available - Factory Order
Quote Required
General Tools & Instruments LLC 372C
MI ITEM 01556373
Available - Factory Order
Quote Required
General Tools & Instruments LLC 372A
MI ITEM 01556371
Available - Factory Order
Quote Required
General Tools & Instruments LLC 372E
MI ITEM 01556375
Available - Factory Order
Quote Required
Bunting Magnetics Co. MA850
MI ITEM 04716279
Available - Factory Order
Quote Required
Magnet Sales 42B7525-M1
MI ITEM 05045951
Available - Factory Order
Quote Required
General Tools & Instruments LLC 372D
MI ITEM 01556374
Available - Factory Order
Quote Required