Horseshoe Magnets

We offer a diverse range of material handling solutions designed to help your operation stay in motion.
Sorted by:
8 RESULTS
Showingof 8

General Tools & Instruments LLC 370-6   

Horseshoe Magnet, Pull Force: 30lb, Mount Type: Straight Hole, Width: 1-1/8"

MI ITEM 01556365

CSN:

IN STOCK?
In stock
General Tools & Instruments LLC 370-6
$51.08 each
for your price$51.08each
General Tools & Instruments LLC 370-6

General Tools & Instruments LLC 370-1   

Horseshoe Magnet, Pull Force: 8lb, Mount Type: None, Width: 5/16", Length: 1-1/8"

MI ITEM 01556356

CSN:

IN STOCK?
Factory Order Item
General Tools & Instruments LLC 370-1
Quote Required Quote Required
Quote RequiredQuote Required
General Tools & Instruments LLC 370-1

General Tools & Instruments LLC 370-2   

Horseshoe Magnet, Pull Force: 13lb, Mount Type: Straight Hole, Width: 3/4", Length: 1-1/8"

MI ITEM 01556361

CSN:

IN STOCK?
Factory Order Item
General Tools & Instruments LLC 370-2
Quote Required Quote Required
Quote RequiredQuote Required
General Tools & Instruments LLC 370-2

General Tools & Instruments LLC 370-24   

Horseshoe Magnet, Pull Force: 70lb, Mount Type: Straight Hole, Width: 1-7/8"

MI ITEM 01556362

CSN:

IN STOCK?
Factory Order Item
General Tools & Instruments LLC 370-24
Quote Required Quote Required
Quote RequiredQuote Required
General Tools & Instruments LLC 370-24

General Tools & Instruments LLC 370-16   

Horseshoe Magnet, Pull Force: 50lb, Mount Type: Straight Hole, Width: 15/16", Length: 3"

MI ITEM 01556359

CSN:

IN STOCK?
Factory Order Item
General Tools & Instruments LLC 370-16
Quote Required Quote Required
Quote RequiredQuote Required
General Tools & Instruments LLC 370-16

General Tools & Instruments LLC 370-8   

Horseshoe Magnet, Pull Force: 32lb, Mount Type: Straight Hole, Width: 15/16"

MI ITEM 01556366

CSN:

IN STOCK?
Factory Order Item
General Tools & Instruments LLC 370-8
Quote Required Quote Required
Quote RequiredQuote Required
General Tools & Instruments LLC 370-8

General Tools & Instruments LLC 370-3   

Horseshoe Magnet, Pull Force: 17lb, Width: 1-5/16", Height: 1-3/8", Material: Alnico

MI ITEM 01556363

CSN:

IN STOCK?
Factory Order Item
General Tools & Instruments LLC 370-3
Quote Required Quote Required
Quote RequiredQuote Required
General Tools & Instruments LLC 370-3

General Tools & Instruments LLC 370-4   

Horseshoe Magnet, Pull Force: 22lb, Mount Type: Straight Hole, Width: 1", Length: 1-1/2"

MI ITEM 01556364

CSN:

IN STOCK?
Factory Order Item
General Tools & Instruments LLC 370-4
Quote Required Quote Required
Quote RequiredQuote Required
General Tools & Instruments LLC 370-4
General Tools & Instruments LLC 370-6
370-6
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 30lb, Mount Type: Straight Hole, Width: 1-1/8"

MI ITEM 01556365

CSN

In stock
$51.08 each
General Tools & Instruments LLC 370-6
General Tools & Instruments LLC 370-1
370-1
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 8lb, Mount Type: None, Width: 5/16", Length: 1-1/8"

MI ITEM 01556356

CSN

Factory Order Item
Quote Required Quote Required
General Tools & Instruments LLC 370-1
General Tools & Instruments LLC 370-2
370-2
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 13lb, Mount Type: Straight Hole, Width: 3/4", Length: 1-1/8"

MI ITEM 01556361

CSN

Factory Order Item
Quote Required Quote Required
General Tools & Instruments LLC 370-2
General Tools & Instruments LLC 370-24
370-24
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 70lb, Mount Type: Straight Hole, Width: 1-7/8"

MI ITEM 01556362

CSN

Factory Order Item
Quote Required Quote Required
General Tools & Instruments LLC 370-24
General Tools & Instruments LLC 370-16
370-16
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 50lb, Mount Type: Straight Hole, Width: 15/16", Length: 3"

MI ITEM 01556359

CSN

Factory Order Item
Quote Required Quote Required
General Tools & Instruments LLC 370-16
General Tools & Instruments LLC 370-8
370-8
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 32lb, Mount Type: Straight Hole, Width: 15/16"

MI ITEM 01556366

CSN

Factory Order Item
Quote Required Quote Required
General Tools & Instruments LLC 370-8
General Tools & Instruments LLC 370-3
370-3
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 17lb, Width: 1-5/16", Height: 1-3/8", Material: Alnico

MI ITEM 01556363

CSN

Factory Order Item
Quote Required Quote Required
General Tools & Instruments LLC 370-3
General Tools & Instruments LLC 370-4
370-4
General Tools & Instruments LLC

Horseshoe Magnet, Pull Force: 22lb, Mount Type: Straight Hole, Width: 1", Length: 1-1/2"

MI ITEM 01556364

CSN

Factory Order Item
Quote Required Quote Required
General Tools & Instruments LLC 370-4