Hook Anchors

Choose from a broad range of products, including personal protective equipment, spill control, and first aid.
Sorted by:
17 RESULTS
Displayresults per page

Miller by Honeywell 480K/19INBK   

Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity

MI ITEM 04122357

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 480K/19INBK
Quote Required Quote Required
Quote Required Quote Required
Miller by Honeywell 480K/19INBK

Guardian Fall Protection 01860   

Wire Hook Anchor - 130 to 420 lbs Capacity

MI ITEM 08096021

CSN:

AVAILABLE
Factory Order
Guardian Fall Protection 01860
Quote Required Quote Required
Quote Required Quote Required
Guardian Fall Protection 01860
Related Product

Uvex by Honeywell PFL-7/9FT   

Snap Hook - 3/4 in Gate Opening

MI ITEM 03690599

CSN:

AVAILABLE
Factory Order
Uvex by Honeywell PFL-7/9FT
Quote Required Quote Required
Quote Required Quote Required
Uvex by Honeywell PFL-7/9FT

Miller by Honeywell 475-1/   

Hook for #475

MI ITEM 04122350

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 475-1/
$1,245.43each
for your price $1,245.43each
Miller by Honeywell 475-1/

Miller by Honeywell 480/19INGN-USS   

Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity

MI ITEM 04122356

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 480/19INGN-USS
Quote Required Quote Required
Quote Required Quote Required
Miller by Honeywell 480/19INGN-USS

Miller by Honeywell 480A/19INGN   

Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity

MI ITEM 04122358

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 480A/19INGN
Quote Required Quote Required
Quote Required Quote Required
Miller by Honeywell 480A/19INGN

Miller by Honeywell 8186V   

6 ft. L 400 lb. Weight Capacity Anchorage Connector

MI ITEM 04122297

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 8186V
Quote Required Quote Required
Quote Required Quote Required
Miller by Honeywell 8186V

Miller by Honeywell 480/19INGN-SPA   

Rebar Hook Anchor - 2-1/2 in Gate Opening, 400 lbs Capacity

MI ITEM 04122355

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 480/19INGN-SPA
Quote Required Quote Required
Quote Required Quote Required
Miller by Honeywell 480/19INGN-SPA

Miller by Honeywell 485/22INYL-USS   

Rebar Hook Anchor - 2-1/2 in Gate Opening, 310 lbs Capacity

MI ITEM 04122361

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 485/22INYL-USS
Quote Required Quote Required
Quote Required Quote Required
Miller by Honeywell 485/22INYL-USS

Miller by Honeywell 8186V   

Snap Hook - 3/4 in Gate Opening, 400 lb Capacity

MI ITEM 04122295

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 8186V
Quote Required Quote Required
Quote Required Quote Required
Miller by Honeywell 8186V

Miller by Honeywell 475-2/   

Extension Pole for #475

MI ITEM 04122352

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 475-2/
$1,773.79each
for your price $1,773.79each
Miller by Honeywell 475-2/

Miller by Honeywell 485/22INYL   

Rebar Hook Anchor w/SofStop & D-Ring

MI ITEM 04122359

CSN:

AVAILABLE
Factory Order
Miller by Honeywell 485/22INYL
$1,252.96each
for your price $1,252.96each
Miller by Honeywell 485/22INYL
Miller by Honeywell 480K/19INBK
MI ITEM 04122357
Available - Factory Order
Quote Required
Guardian Fall Protection 01860
MI ITEM 08096021
Available - Factory Order
Quote Required
Uvex by Honeywell PFL-7/9FT
MI ITEM 03690599
Available - Factory Order
Quote Required
Miller by Honeywell 475-1/
MI ITEM 04122350
Available - Factory Order
$1,245.43each
Miller by Honeywell 480/19INGN-USS
MI ITEM 04122356
Available - Factory Order
Quote Required
Miller by Honeywell 480A/19INGN
MI ITEM 04122358
Available - Factory Order
Quote Required
Miller by Honeywell 8186V
MI ITEM 04122297
Available - Factory Order
Quote Required
Miller by Honeywell 480/19INGN-SPA
MI ITEM 04122355
Available - Factory Order
Quote Required
Miller by Honeywell 485/22INYL-USS
MI ITEM 04122361
Available - Factory Order
Quote Required
Miller by Honeywell 8186V
MI ITEM 04122295
Available - Factory Order
Quote Required
Miller by Honeywell 475-2/
MI ITEM 04122352
Available - Factory Order
$1,773.79each
Miller by Honeywell 485/22INYL
MI ITEM 04122359
Available - Factory Order
$1,252.96each