Thomson 80 MM CTL
Thomson
80 MM CTL
MI ITEM NUMBER 00031935
$31.49 inches(List Price)
Quantity :
Thomson 80 MM CTL
Photo may not represent actual item.
Refer to title and product specs for all details.

Thomson 80 MM CTL

Random Length Shafting - Carbon Steel, 80 mm Diameter, C.T.L. Overall Length, Steel, 60 HRC, Class - MM (ISO h6)
Warning icon
LIST PRICE $31.49 inches
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
00031935
MFR DESCRIPTION  
80MM CLASS M (PER INCH)
How can we improve this page?