Roller Chain - Standard Series, 40 / 1/2 in Pitch, Riveted, 1 Strand, Carbon Steel Material, 10 ft Length
MI ITEM 00151343
Solid V-Ring - VR1, 2.480 to 2.677 in Shaft Range, 0.276 in Width, Nitrile Rubber (NBR) Material
MI ITEM 00613811
Roller Chain - Standard Series, 50 / 5/8 in Pitch, Riveted, 2 Strand, Carbon Steel Material, 10 ft Length
MI ITEM 00151791
N Series Bearing Lock Nut - 0.469-32 in Thread Size, 7/8 in OD, 0.719 in Face Dia., 5/16 in Width, Steel
MI ITEM 00553857
Flanged Bearing - 1.5000 in ID, 1.7500 in OD, 1.5000 in Length, 2.0000 in Flg Dia., 3/32 in Flg Thickness, Powdered Metal Material
MI ITEM 00009112
Plain Sleeve Bearing - 0.3750 in ID, 0.5000 in OD, 0.3750 in Length, Powdered Metal Material
MI ITEM 00005764
Tooth Clutch - 1.3750 in Bore, Shaft Mounted, Spring Engaged/Air Release, Enclosed Design, 1/8 NPT, Finished w/ Keyway & 2 SS, Pilot Mount
MI ITEM 02505851
Flange-Mount Housing - Four-Bolt Piloted Flange, Solid Housing, Cast Iron
MI ITEM 04431619
32310JR
MI ITEM 00132466
V-Groove Yoke Roller - 90 mm Roller Dia., 40 mm Width, 20 mm Bore Dia., Unsealed
MI ITEM 06224732