Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 52 mm OD, 15 mm Width, Single Shielded, C3 Internal Clearance
MI ITEM 00056044
Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Two Contact Seals, C3 Internal Clearance
MI ITEM 07237520
Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 42 mm OD, 12 mm Width, Double Shielded, C0 Internal Clearance
MI ITEM 02151277
Flange-Mount Ball Bearing Unit - 2-Bolt Flange, 25 mm Bore, Cast Iron Housing Material, Eccentric Collar Locking, Double Lip Seal
MI ITEM 00581308
P448MGT20 Belt Sprocket - GT2, 8 mm Pitch, 20 mm Belt Width, 44 Teeth, Taper Lock Bushed, 2012
MI ITEM 02066966
Drawn Cup Needle Roller Bearing - Open Ends, 10 mm Bore, 14 mm OD, 10 mm Width
MI ITEM 00127491
P488MGT20 Belt Sprocket - GT2, 8 mm Pitch, 20 mm Belt Width, 48 Teeth, Taper Lock Bushed, 2012
MI ITEM 02066967
HTD® 92930569 HTD Belt - HTD, 5 mm Pitch, 535 mm Overall Length, 25 mm Width, 107 Teeth, Neoprene Material
MI ITEM 00742553
Die & Mold Plain-Bearing - 35 mm Bore, 39 mm OD, 20 mm Length, Lead, PTFE Material
MI ITEM 03719368
127564 E-Z Kleen Flange-Mount Ball Bearing Unit - 2-Bolt Flange, 25 mm Bore, Polymer Housing Material, Standard Duty, Set Screw Locking, Triple Lip with Flinger Seal
MI ITEM 00600276