Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Shielded, C3 Internal Clearance
MI ITEM 00052208
Radial/Deep Groove Ball Bearing - Round Bore, 30 mm ID, 72 mm OD, 19 mm Width, Open, C3 Internal Clearance
MI ITEM 00056409
Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 47 mm OD, 14 mm Width, Double Sealed, C3 Internal Clearance
MI ITEM 00052335
Precision Ground Radial Bearing - Round Bore, 1.0000 in ID, 2.0000 in OD, 0.5625 in Width, Double Sealed, C0 Internal Clearance
MI ITEM 00106418
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1 in Bore, 1-1/4 in OD, 1 in Width
MI ITEM 00090554
Heavy Duty Radial Ball Bearing - Round Bore, 1.0000 in ID, 2.0000 in OD, 1.1790 in Width, Double Sealed, C0 Internal Clearance
MI ITEM 00107729
Ball Insert Bearing - Round Bore, 0.7500 in ID, 47 mm OD, 21.44 mm Width
MI ITEM 00087723
Precision Ground Radial Bearing - Round Bore, 0.6250 in ID, 1.6250 in OD, 0.5000 in Width, Double Sealed, C0 Internal Clearance
MI ITEM 00106233
Linear Guide Round Shaft Pillow Block - Super TWN Series, Closed, 1.0000 in Shaft Diameter, 3.250 in Overall Length
MI ITEM 00001144
Unground Flanged Ball Bearings - Round Bore, 0.5000 in ID, 1.1250 in OD, 0.4370 in Width, Open, 1.2500 in Flange Diameter, C0 Internal Clearance
MI ITEM 00107223