71000016 Crimp-On Fitting - 3/4 in Hose ID, 3/4 NPTF
MI ITEM 00278723
7100-1029 Crimp-On Fitting - 3/8 in Hose ID, 3/8 NPTF
MI ITEM 00278729
71000035 Crimp-On Fitting - 3/4 in Hose ID, 3/4 NPTF
MI ITEM 00278733
7100-0060 Crimp-On Fitting - 3/4 in Hose ID, 3/4 NPSM
MI ITEM 00278742
EFG5K 4651-1286 Hydraulic Hose - 1.00 in ID, 1.53 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Neoprene (Type A) Cover, Nitrile (Type C) Tube
MI ITEM 02441923
EFG5K 4651-1285 Hydraulic Hose - 0.75 in ID, 1.24 in OD, 5000 psi Working Pressure, 20000 psi Burst Pressure, Neoprene (Type A) Cover, Nitrile Tube
MI ITEM 02676079
Integral Shaft Bearing - 0.7465 in Shaft, 1.5000 in OD, 2.1250 in Bearing Width, 6.6250 in Overall Length, Sealed, Both Sides
MI ITEM 00075479
73470318 Crimping Ferrule -
MI ITEM 04248201
73474780 Barbed to Flanged 90° Elbow Hose Fitting - 2 in Hose ID
MI ITEM 04178989
Gates 8G-8FJX45 1/2 HOSE X 8 FJIC 45
MI ITEM 04536276
TKX Lubricant - Not Food Grade, 11 oz, Aerosol Can, Green Color
MI ITEM 04881784
Magnaloy M370N6 INSERT (NEOPRENE)
MI ITEM 00789947
General Purpose Motor - 3 ph, 2 hp, 1800 rpm, 208-230/460 V, 145T Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Footed Mount
MI ITEM 00534962
Sealmaster 700448 Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1.4380 in Bore, Cast Iron Housing Material, Standard Duty, Set Screw Locking, Felt Labyrinth Seal Seal
MI ITEM 00562360
700185 Ball Bearing Unit - Two-Bolt Base, 1.2500 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00557198
PowerGrip® 9257-2112 Industrial Timing Belt - L - Light Duty, 0.3750 in Pitch, 36.7500 in Overall Length, 0.5000 in Width, 98 Teeth, Neoprene Material
MI ITEM 00693842
PowerGrip® 9257-2206 Industrial Timing Belt - L - Light Duty, 0.3750 in Pitch, 25.5000 in Overall Length, 0.7500 in Width, 68 Teeth, Neoprene Material
MI ITEM 00694011
Double Lip Oil Seal - Solid, 50 mm Shaft, 90 mm OD, 10 mm Width, HMSA10 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 02336238
Plug - 1/2 in Male O-Ring Boss, (SAE) 3/4–16 Thread, Steel, 0.56 in Overall Length
MI ITEM 00335623
942610800 V-Belt - XPZ Section, 1 Band, 800 mm Outside Length, Cogged, Metric-Power™
MI ITEM 01367646