Radial/Deep Groove Ball Bearing - Round Bore, 40 mm ID, 68 mm OD, 21 mm Width, Double Sealed, C0 Internal Clearance
MI ITEM 00134276
Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width, C0 Internal Clearance
MI ITEM 03215844
Tapered Roller Bearing Cone - 1.5000 in ID, 1.0100 in Cone Width, Chrome Steel Material
MI ITEM 00656261
Radial/Deep Groove Ball Bearing - Round Bore, 20 mm ID, 52 mm OD, 15 mm Width, Open, C3 Internal Clearance
MI ITEM 00056019
Single Lip Oil Seal - Solid, 1.750 in Shaft, 2.875 in OD, 0.313 in Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01300278
Plain Sleeve Bearing - 1.5000 in ID, 1.7500 in OD, 2.0000 in Length, Powdered Metal Material
MI ITEM 00008123
Gasket Sealant - Paste, Black Color, 190 ml, Aerosol Can
MI ITEM 03019913
Single Lip Oil Seal - Solid, 4.125 in Shaft, 5.126 in OD, 0.438 in Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01305463
General Purpose Motor - 3 ph, 2 hp, 1800 rpm, 230/460 V, 145TC Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz, Rigid Base Mount
MI ITEM 04703254
92320071 Twin Power Belt - GT2, 8 mm Pitch, 50 mm Width, 300 Teeth, Neoprene Material
MI ITEM 00738379