Predator® 91860090 V-Belt - B Section, 1 Band, 93.00 in Outside Length, Smooth, PREDATOR ®
MI ITEM 02987023
Taper-Lock Bushing - 3535 Series, 2.6875 in Bore, Finished with Keyway, 5/8 x 5/16 in Keyway, Sintered Steel
MI ITEM 00224263
Non-Impact Socket - Imperial, Polished Chrome Finish/Coating, Standard Straight Shaft Style, 3/4 in Drive Size, Socket Points: 12 PT
MI ITEM 01157855
Cylindrical Roller Bearing - Straight, 85 mm ID, 180 mm OD, 41 mm Width
MI ITEM 00081610
800 Series Conveyor Chain Sprocket - One Piece, 25 Teeth, 0.7500 in Bore Dia., 6.0320 in Pitch Dia., Cast Iron Material
MI ITEM 00196927
Screw-In Solenoid Valve - Solenoid Actuation, 7.6 gpm Max Flow
MI ITEM 04316517
High Torque Drive (HTD) Belt Sprocket - HTD, 5 mm Pitch, 15 mm Belt Width, 48 Teeth, QD Bushed, JA
MI ITEM 00743068
Lenox Hand Hacksaw Blade - TPI: 18, Bi-Metal, Toothed, 10 in Long
MI ITEM 03490760
MGP Series Slide Bearing Compact Guide Cylinder - 20 mm Bore, 100 mm Stroke Length
MI ITEM 05564960
1002MFRMH 3/8DR 10-100 FT/LBS CDI MICROMETER TORQ WR
MI ITEM 05481576