Flat Cam Follower-Hex Head - Inch CAMROL (CF) Series, 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.4375 in Stud Dia, 1.0000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00097412
Precision Ground Radial Bearing - Round Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Sealed, C0 Internal Clearance
MI ITEM 00106201
Flat Cam Follower-Hex Head - Inch CAMROL (CF) Series, 1.7500 in Roller Dia, 1.0000 in Roller Width, 0.7500 in Stud Dia, 1.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00097443
Flat Cam Follower - Heavy Stud Type-Hex Head - Heavy Stud CAMROL Series, 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00097529
Flat Cam Follower - Heavy Stud Type-Hex Head - Heavy Stud CAMROL Series, 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00097541
Poly Chain® 92742200 Poly Chain Belt - GT, 8 mm Pitch, 1600 mm Overall Length, 36 mm Width, 200 Teeth, Polyurethane Material
MI ITEM 00740113
Flat Cam Follower-Hex Head - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00097406
Precision Ground Ball Bearing - Round Bore, 0.6250 in ID, 1.3750 in OD, 0.4375 in Width, Double Shielded, C0 Internal Clearance
MI ITEM 00106210
Flat Cam Follower-Slotted Head - Inch CAMROL (CF) Series, 0.8750 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, 0.8750 in Stud Length, Sealed, Chrome Steel Material
MI ITEM 00096090
Connecting Link - 140 / 1-3/4 in Pitch, Cottered, Carbon Steel Material
MI ITEM 00153147