Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm ID, 130 mm OD, 22 mm Width, 15 ° Contact, ABEC 7 (ISO Class 4), Open
MI ITEM 00113686
117HDL O-67
MI ITEM 00113684
Spindle & Precision Machine Tool Angular Contact Bearing - 85 mm ID, 130 mm OD, 22 mm Width, 15 ° Contact, ABEC 7 (ISO Class 4), Open
MI ITEM 00113690
Angular Contact Bearing - Duplex Universal, 85 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact Angle, ABEC 7, Open
MI ITEM 00113694
Duplex Angular Contact Bearing - Duplex Universal, 85 mm Bore, 130 mm OD, 44 mm Width, 15 ° Contact Angle, C0, Open
MI ITEM 00113687
Thomas® 214444 Close Coupled Split Assembly, Coupling Size: 126, Distance Btwn. Shafts: 1.78", Coupling O.D. 3.84"
MI ITEM 01146854
Super Precision Angular Contact Bearing - 75 mm ID, 115 mm OD, 20 mm Width, 15 ° Contact, ABEC 7 (ISO Class 4), Open
MI ITEM 00113644
Super Precision Angular Contact Bearing - 100 mm ID, 180 mm OD, 34 mm Width, 15 ° Contact, ABEC 7 (ISO Class 4), Open
MI ITEM 00114580
Bushing Bore V-Belt Pulley - 5V Belt Section, 3 Groove, 11.7 in Pitch Dia., 11.80 in O.D., QD Bushed, SF Series Bushing, Cast Iron Material
MI ITEM 00706804
TW Series Bearing Lock Washer - 3.425 in ID, 4-5/8 in OD, 4.031 in Face Dia.
MI ITEM 00599015
TW Series Bearing Lock Washer - 5.234 in OD, 4.563 in Face Dia.
MI ITEM 00599017
TAN Series Bearing Lock Nut - 3.73-12 in Thread Size, 4.943 in OD, 0.729 in Width, Steel
MI ITEM 00598985
1055482 Bushing Bore Timing Belt Pulley - 0.5000 in Pitch, 24 Tooth, 0.7500 in Bore Dia., 3.766 in OD, 1.0000 in Belt Width
MI ITEM 00710959
Right Angle Worm Gear Speed Reducer - Single Reduction, 20:1 Ratio, 3.25 in Center Distance, Solid Shaft, 0.8750 in Input Size, Double Output
MI ITEM 01109259
Four-Bolt Flange Bearing - 4-Bolt Flange, 1.9685 in Bore, Standard Duty, Set Screw Locking
MI ITEM 06069390