Duplex Angular Contact Bearing - Duplex Universal, 55 mm Bore, 100 mm OD, 42 mm Width, 25 ° Contact Angle, C0, Open
MI ITEM 00115086
Spindle & Precision Machine Tool Angular Contact Bearing - 55 mm ID, 100 mm OD, 21 mm Width, 25 ° Contact, ABEC 7 (ISO Class 4), Open
MI ITEM 00115083