Spindle & Precision Machine Tool Angular Contact Bearing - 60 mm ID, 110 mm OD, 22 mm Width, 25 ° Contact, ABEC 7 (ISO Class 4), Open
MI ITEM 00115105
Duplex Angular Contact Bearing - Duplex Universal, 60 mm Bore, 110 mm OD, 44 mm Width, 25 ° Contact Angle, C0, Open
MI ITEM 00115108