Male Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Maintenance Free/Self-Lubricating
MI ITEM 06464421
Male Threaded Left Hand Spherical Rod End - Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricating
MI ITEM 07000832
Heim® Spherical Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricatable
MI ITEM 00119483