Heim® Spherical Rod End - Grade: Precision, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricatable
MI ITEM 00119609
1570400000 Female Threaded Left Hand Rod End - Grade: Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28 in, Self Lubricating
MI ITEM 00119611
Spherco® Spherical Rod End - Grade: Light Duty Commercial, Bore Diameter: 0.2500 in, Shank Thread Size: 1/4-28, Self-Lubricatable
MI ITEM 00119612