Spherical Roller Bearing - 110 mm ID, 240 mm OD, 80 mm Width, Straight Bore, Open, Steel Cage
MI ITEM 00065205
Radial/Deep Groove Ball Bearing - Round Bore, 35 mm ID, 72 mm OD, 21 mm Width, Double Sealed, C0 Internal Clearance
MI ITEM 00053501
Single Lip Oil Seal - Solid, 1.000 in Shaft, 1.874 in OD, 0.250 in Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01314796
Gasket Sealant - Paste, Gray Color, 70 ml, Tube
MI ITEM 00961963
354758 Air Bleed Valve for Hydraulic System -
MI ITEM 00378923
Drawn Cup Needle Roller Bearing - Open Ends with Full Complement, 1-1/2 in Bore, 1-7/8 in OD, 5/8 in Width
MI ITEM 00090602
Double Lip Oil Seal - Solid, 0.750 in Shaft, 1.375 in OD, 0.250 in Width, CRWA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM 01295356
703271 Ball Bearing Unit - Two-Bolt Base, 2.4375 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00557635
Right Angle Worm Gear Speed Reducer - Single Reduction, 50:1 Ratio, 1.33 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Hand Output, 56C Frame
MI ITEM 01115669
Pillow Block Ball Bearing Unit - Two-Bolt Base, 2.4375 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM 02282994