Bored to Size Sprocket - 35 / 3/8 in, Bored to Size, 0.6250 in Bore , 14 Teeth, Steel Material
MI ITEM 00167194
Finished Bore Sprocket - 35 / 3/8 in, Finished w/ Keyway, 0.6250 in Bore , 14 Teeth, Steel Material
MI ITEM 00167198