1-800-526-9328
Support Center
English
English
Français
Español
Your account
Sign In
Register
Hi, {{ name }}
Hi, {{ name }}
My Menu
All Products
Shop by Brand
Abrasives
Abrasives
Adhesives, Sealants and Tape
Adhesives, Sealants and Tape
Bearings
Bearings
Chemicals, Lubricants and Equipment
Chemicals, Lubricants and Equipment
Cutting Tools
Cutting Tools
Electrical
Electrical
Facility Maintenance
Facility Maintenance
Hose and Fittings
Hose and Fittings
Hydraulics
Hydraulics
Janitorial
Janitorial
Linear Motion
Linear Motion
Material Handling
Material Handling
Mechanical Power Transmission
Mechanical Power Transmission
Pneumatics
Pneumatics
Process Pumps and Equipment
Process Pumps and Equipment
Raw Materials
Raw Materials
Safety
Safety
Seals and Gaskets
Seals and Gaskets
Tools and Testing Instruments
Tools and Testing Instruments
Can't find a product?
Search by product name or part number
QUICK LINKS
Support Center
Find a Location
Request a Quote
Knowledge Hub
Locations
Knowledge Hub
Parker Hannifin Fluid System Connectors
3103 62 22
Male Run Tee, 1/2 In OD, 290 PSI, PK10
MI ITEM #
00294233
MFR #
3103 62 22
List Price
$25.73
/each
Qty
List Price
$25.73
/each
Sign in
for your price
Add to Cart
Overview
Specifications
Compliance & Safety Data
Recommendations
Home
Hose and Fittings
Tube Products
Push-to-Connect Tube Fittings
Parker Hannifin Fluid System Connectors 3103 62 22
Parker Hannifin Fluid System Connectors
3103 62 22
Male Run Tee, 1/2 In OD, 290 PSI, PK10
MI ITEM #
00294233
MFR #
3103 62 22
Slide 1 of 1
Loading...
Share
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Parker Hannifin Fluid System Connectors
3103 62 22
Male Run Tee, 1/2 In OD, 290 PSI, PK10
MI ITEM #
00294233
MFR #
3103 62 22
Availability:
In stock
List Price
$25.73
/each
Sign in
for your price
Qty
List Price
$25.73
/each
Sign in
for your price
Add to Cart
See substitute items
Shipping
Change delivery location
Shipping
Change delivery location
Overview
Mfr Description
3103 62 22 TEE
Specifications
Body Material
Glass Filled Nylon and Nickel Plated Brass, Glass Filled Nylon and Nickel Plated Brass
Color
Black
Connection Type
Tube x MNPT
Fitting Type
Tee
Hex Size
24 mm
Material
Plastic/Metal Combination
Temperature Range
-4 to 175 °F
Tube Size
1/2 in
Help us improve this product
Provide feedback
Show More
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data