Tapered Roller Bearing Full Assembly - 80 mm Bore, 140 mm OD, 46 mm Cone Width, 35 mm Cup Width
MI ITEM 00141829
Radial/Deep Groove Ball Bearing - Round Bore, 75 mm ID, 130 mm OD, 25 mm Width, Double Sealed, C0 Internal Clearance
MI ITEM 00054884
62092RSC3
MI ITEM 00053918
Taper-Lock Bushing - 3020 Series, 1.3750 in Bore, 5/16 x 5/32 in Keyway, Sintered Steel Material
MI ITEM 00223185
297245 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow
MI ITEM 00382432
Super HC® PowerBand® 93865112 V-Belt - 5V Section, 5 Band, 112.00 in Outside Length, Smooth, SUPER HC® POWERBAND®
MI ITEM 00741150
TM-8 TaskMaster Air Cylinder - 4.0000 in Bore, 6.0000 in Stroke, 1.0000 in Rod, 7/8-14 Male Thread, Single Rod, Side Tapped, MS4 Mount, Cushion Both Ends, 3/8 NPT Ports
MI ITEM 01695863
Airframe Control Needle Roller Bearing - 0.5000 in ID, 1.3135 in OD, 0.6250 in Width, Double Sealed, Steel Cage
MI ITEM 02664830
Single Lip Oil Seal - Solid, 1.125 in Shaft, 1.752 in OD, 0.250 in Width, CRW1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM 01296579
Scotch-Brite® Clean N Strip™ Non-Woven Finishing Disc - 6 in Disc Dia, Aluminum Oxide, 4000 RPM, 1/2 in, 100 Per Pack
MI ITEM 02635859