Taper Gauge, 0.01 to 0.15", 0.3 to 4 mm", 0.05mm, 1/1000", Steel
MI ITEM 02047007
Bushing Bore V-Belt Pulley - A, B Belt Section, 1 Groove, 5.2 (A) in, 5.6 (B) in Pitch Dia., 5.95 in O.D., QD Bushed, SDS Series Bushing, Cast Iron Material
MI ITEM 00699633
O-Ring - Fluorocarbon / Viton Material, 6.250 in ID, 0.1250 in Cross Section, 75 Durometer
MI ITEM 00615640
Right Angle Worm Gear Speed Reducer - Single Reduction, 10:1 Ratio, 1.54 in Center Distance, C-Face Quill, 0.6250 in Input Size, Right Hand Output, 56C Frame
MI ITEM 01115705
767922 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.9375 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00558925
Spiral Right Angle Bevel Speed Reducer - Spiral Gear Type, 621 Reducer Size, 1:1 Ratio, Right Output Direction, 0.3750 in, Solid Shaft Input, 0.3750 in, Solid Shaft Output
MI ITEM 00776103
Sealmaster 710190 Flange-Mount Ball Bearing Unit - 4-Bolt Piloted, 50 mm Bore, Cast Iron Housing Material, Medium Duty, Set Screw Locking, Felt Labyrinth Seal Seal
MI ITEM 00565723
Cylindrical Roller Bearing - Straight, 50 mm ID, 90 mm OD, 1.1875 in Width, C0 Internal Clearance
MI ITEM 01373404
Single Lip Grease Seal - Solid, 25 mm Shaft, 35 mm OD, 4 mm Width, HM4 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 02761785
Pillow Block Roller Bearing Unit - 2.1875 in Bore Dia., Two-Bolt Base, Split Pillow Block, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM 02317755