Thomas® 163DBZ, Disc Coupling Disc Pack, For Coupling Size: 163, Stainless Steel, Coupling O.D. 4.56"
MI ITEM 01231279
Thomas® Disc Pack Hardware Kit - Disc Pack Hardware Kit, Series DBZ, Cplg Size 163
MI ITEM 01231639
Cylindrical Roller Bearing - Straight, 60 mm ID, 110 mm OD, 22 mm Width, C0 Internal Clearance
MI ITEM 00141608
Pitchlign® Needle Roller Bearing - 1.2500 in Bore, 1.7500 in OD, 1.2500 in Width, Open
MI ITEM 00094907
Single Lip Oil Seal - Solid, 0.688 in Shaft, 1.124 in OD, 0.250 in Width, CRW1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01294930
Radial/Deep Groove Ball Bearing - Round Bore, 0.1875 in ID, 0.5000 in OD, 0.1960 in Width, Double Shielded
MI ITEM 00038312
Double Lip Oil Seal - Solid, 0.625 in Shaft, 1.124 in OD, 0.250 in Width, CRWA1 Design, Fluoro Rubber (FKM) Lip Material
MI ITEM 01294681
P2BSCB107 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.4375 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00558854
Single Lip Oil Seal - Solid, 3.125 in Shaft, 4.999 in OD, 0.438 in Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01315128
General Purpose Washdown Duty Motor (Painted) - General Purpose Motor (Painted), 1 hp, 3 ph, 1800 rpm, 208-230/460 V, 56C Frame, TEFC (Totally Enclosed Fan Cooled) Enclosure, 60 Hz
MI ITEM 07222643