Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 3 (A) in, 3.4 (B) in Pitch Dia., 3.75 in O.D., QD Bushed, SD Series Bushing, Cast Iron Material
MI ITEM 00700839
455708 Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 3.75 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
MI ITEM 00700836
Sheave - B Belt Section, 6 Groove, 3.75 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
MI ITEM 00700838
Bushing Bore V-Belt Pulley - B Belt Section, 6 Groove, 3.75 in O.D., QD Bushed, SD Series Bushing, CAST IRON Material
MI ITEM 00700841