Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 6.2 (A) in, 6.6 (B) in Pitch Dia., 6.5500 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM 00700952
Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 5.8 (A) in, 6.2 (B) in Pitch Dia., 6.55 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM 00700954
455722 Bushing Bore V-Belt Pulley - A, B Belt Section, 6 Groove, 6.18 (A) in, 6.56 (B) in Pitch Dia., 6.55 in O.D., QD Bushed, SK Series Bushing, Cast Iron Material
MI ITEM 00700949
Sheave - B Belt Section, 6 Groove, 6.55 in O.D., QD Bushed, SK Series Bushing, CAST IRON Material
MI ITEM 00700951