Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 11.0000 in Pitch Dia., 11.4000 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM 00702215
Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 11.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
MI ITEM 00702216
455901 Bushing Bore V-Belt Pulley - C Belt Section, 8 Groove, 11.4 in Pitch Dia., 11.40 in O.D., QD Bushed, F Series Bushing, Cast Iron Material
MI ITEM 00702212
Sheave - C Belt Section, 8 Groove, 11.40 in O.D., QD Bushed, F Series Bushing, CAST IRON Material
MI ITEM 00702214