Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 33.0000 in Pitch Dia., 33.6000 in O.D., QD Bushed, N Series Bushing, Cast Iron Material
MI ITEM 00703080
Sheave - D Belt Section, 10 Groove, 33.60 in O.D., QD Bushed, N Series Bushing, CAST IRON Material
MI ITEM 00703079
Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 33.60 in O.D., QD Bushed, N Series Bushing, CAST IRON Material
MI ITEM 00703075
Bushing Bore V-Belt Pulley - D Belt Section, 10 Groove, 33.60 in O.D., QD Bushed, N Series Bushing, CAST IRON Material
MI ITEM 00703081