Photo may not represent actual item. Refer to title and product specs for all details.
Dodge 2A29.6/B30.0-3020
114070 Bushing Bore V-Belt Pulley - B Belt Section, 2 Groove, 30.36 in Pitch Dia., 30.35 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material
Bushing Bore V-Belt Pulley - A, B Belt Section, 2 Groove, 29.6 (A) in, 30 (B) in Pitch Dia., 30.3500 in O.D., Taper Lock Bushed, 3020 Series Bushing, Cast Iron Material