FHP V-Belt Pulley - 3L, 4L, A Belt Section, 1 Groove, 5.2000 in Pitch Dia., 5.4500 in O.D., Finished, 0.5000 in Bore Size, Cast Iron Material
MI ITEM 03133659
Sheave - 4L Belt Section, 1 Groove, 5.45 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM 00733810
V-Belt Pulley - 4L Belt Section, 1 Groove, 5.45 in O.D., Finished w/ Keyway & SS, 0.7500 in Bore Size, Cast Iron Material
MI ITEM 00733812