Socket Extension - 3/8 in Drive, 6 in Length, Alloy Steel, Socket Extension
MI ITEM 02864205
Corrosion or Rust Inhibitor - 11 oz, Aerosol Can
MI ITEM 00771514
732 Silicone Sealant - Transparent, Acetoxy Base, Tube, 139 ml, 24 hr Cure Time, Form: Paste
MI ITEM 05171475
Scotch-Brite® Clean N Strip™ Scouring Pad - Double-Faced, Green Color, 6 in Wide, 9 in Long
MI ITEM 02676285
QD Contact Cleaner - Ready-to-Use, 16 oz, Aerosol Can
MI ITEM 01949161
Ratchet - Pear Head Shape, Fixed Head, Quick Release Release Type, 3/8 in Drive Size, 7-3/4 in Overall Length
MI ITEM 02864203
Standard Air Regulator - NPT 0.2500 Port, 7.30 to 123 psi
MI ITEM 01984236
SF510M90
MI ITEM 00423899
Molykote 111 Multipurpose Lubricant - General Purpose, Silicone Composition, 3 NLGI Grade, 150 g, Tube, Gray Color
MI ITEM 00783148
4118446 O-Ring Grease - General Purpose, Lithium, Silicone Composition, 2 NLGI Grade, 150 g, Tube, White Color
MI ITEM 00782658