Radial/Deep Groove Ball Bearing - Round Bore, 15 mm ID, 35 mm OD, 11 mm Width, Double Shielded, C3 Internal Clearance
MI ITEM 00051373
879135 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM 00382336
879249 Directional Control Valve - Solenoid Actuation, 4-Way, D05 Valve, 20 gpm Max Flow, 110 V ac (50 Hz) / 120 V ac (60 Hz) Coil
MI ITEM 00382317
Non Contact Forehead InfraRed Thermometer - 89.6 to 108.5 °F Operating Temperature, 2 AA Batteries, 500 ms Response Time
MI ITEM 04255573
Reusable Cloth Mask - One-Size-Fits-All, 10 Per Pack
MI ITEM 09201297
N-FERNO® Fleece Cold Weather Face Protector, One Size Fits All
MI ITEM 05536986
Warner Electric® 5370-271-204, Motor/Output Combination Clutch, Type: Motor/Output Combination, Mounting: (C-Face)
MI ITEM 03543327
Scotch® Barricade or Flagging Tape - Message, Caution, Yellow
MI ITEM 03171319
P392 P392 0-200-10,000 PSI 2SPEED HYDRAULIC HANDPUMP
MI ITEM 00983471
P84 P84 0-350-10,000 PSI 2SPEED HYDRAULIC HANDPUMP
MI ITEM 00894592