Proto Tools J3544
Proto Tools
J3544
Angled Head Wrench - 1-3/8 in, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Satin Chrome Finish
MI ITEM #01155578
MFR #J3544
Quote Required
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Angled Head Wrench - 1-3/8 in, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Satin Chrome Finish
MI ITEM #01155578
MFR #J3544
Proto Tools J3544
Loading...
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angled Head Wrench - 1-3/8 in, Single End Wrench, 30 °, Offset, 7-5/8 in OAL, Satin Chrome Finish
MI ITEM #01155578
MFR #J3544

Availability:
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us.
Shipping
Shipping time may vary. Motion rep will advise.

Overview

Mfr Description
J3544 WRENCH

Specifications

Angle of Offset
30 °
Finish/Coating
Satin Chrome, Satin Chrome
Head Angle
Offset, Offset
Head Thickness
9/32 in, 9/32 in
Number Of Ends
Single End, Single End
Outer Head Width
2-1/2 in
Overall Length
7-5/8 in, 7-5/8 in
Wrench Size
1-3/8 in, 1-3/8 in
Wrench Type
Angled Head, Angled Head

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data