Double Row Angular Contact Bearing - 40 mm Bore, 80 mm OD, 1.1875 in Width, Double Seal, 30 ° Contact Angle, C0
MI ITEM 03920259
Friction Disc Kit for Clutch or Brake - 87000, 87100 Series
MI ITEM 01364243
Stearns® 1-056-021-00-BQF, Spring Actuated Magnetic Brake, Type: Spring Actuated, Mounting: (C-Face), Bore Dia. 5/8"
MI ITEM 01129081
W Series Bearing Lock Washer - 6.389 in ID, 8.438 in OD, 7.438 in Face Dia., Steel Material
MI ITEM 00554360
Vector Drive Motor - 3 ph, 5 hp, 1800 rpm, 230/460 V, 184TC Frame, TENV (Totally Enclosed Non-Ventilated) Enclosure, 60 Hz
MI ITEM 03397259
Single Lip Oil Seal - Solid, 5.625 in Shaft, 6.875 in OD, 0.500 in Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01306309
AK, Check Valve
MI ITEM 04558185
Sealmaster 705434 Flange-Mount Ball Bearing Unit - 4-Bolt Flange, 1.6880 in Bore, Cast Iron Housing Material, Standard Duty, Concentric Collar Locking, Felt Labyrinth Seal Seal
MI ITEM 00562789
PowerGrip® 93140015 PowerGrip Belt - L, 0.3750 in Pitch, 200 ft Overall Length, 1.0000 in Width, Neoprene Material
MI ITEM 00741228
AK, Check Valve
MI ITEM 04755145