SMC K50-MP1.0-N02MS Pneumatic Pressure Gauge, 2" Dial, Port Type: 1/4 Male NPT Threaded", M5x0.8 Female ISO Threaded
MI ITEM 01989749
G(A)36, Pressure Gauge for General Purpose (O.D. 37)
MI ITEM 01987926
Pneumatic Muffler - 1/2 NPT Port Size, 30 dB Noise Reduction, 8 m³/min Flow Rate, 21 mm Hex Size
MI ITEM 01952070
SMC® NAV4000-N04-5DZ Pneumatic Soft Start Valve, Normally Closed, +1.5MPa Proof Press., 2 Ports, 2 Positions, 1.8W Power
MI ITEM 02040905
Standard Air Regulator - NPT 0.2500 Port
MI ITEM 05624553
Manual Air Control Valve - Body Ported, 4 Port, 2 Position, Rod Lever Operated
MI ITEM 01952098
Mist Separator Element - AM350, 350, 0.3 μm
MI ITEM 02371267
Solenoid-Operated Air Control Valve - Base Mounted, 5 Port, 2 Position, Single Solenoid
MI ITEM 01999529
SMC® ZL112-SP01 Filter Element Kit, For Use With: ZL Series Multistage Ejector
MI ITEM 02025368
Solenoid-Operated Air Control Valve - 5 Port, 2 Position, Single Solenoid
MI ITEM 04396335
Tapered Roller Bearing Cone & Seal - 1.3750 in ID
MI ITEM 00665620
90° Elbow - 1/2 in Male Pipe Rigid x 1/2 in Male JIC 37° Flare, Steel
MI ITEM 00312608
90° Elbow - 3/4 in Male JIC 37° Flare x 3/4 in Male Pipe Rigid, One-Piece Forged Steel
MI ITEM 00312673
Alkaline AAA Battery - Disposable, 1.5 V Nominal Voltage, 8 Per Pack
MI ITEM 02242581
Push-In to Push-In Pneumatic Tubing Fitting - Body Material STANDARD TUBING, WITH THREAD SEALANT, 2 Ports, 5/32 in Compatible Tube Outer Diameter
MI ITEM 01759165
Plug - 1/2 in Male Pipe Rigid, (NPTF) 1/2–14 Thread, Steel, 0.61 in Overall Length
MI ITEM 00347849
90° Elbow - 1/4 in Female Pipe Rigid x 1/4 in Male JIC 37° Flare, Steel
MI ITEM 00311285
MaxiFlex® General Purpose Work Gloves - Medium Size, Nitrile Coated, Knit Wrist Cuff
MI ITEM 03494420
71000336 Crimp-On Fitting - 3/4 in Hose ID, Female JIS
MI ITEM 01674437