Leeson Electric
174939.00
MI ITEM NUMBER 02059910
$2,447.76 each(List Price)
Quantity :
Leeson Electric174939.00
Photo may not represent actual item.
Refer to title and product specs for all details.

Leeson Electric 174939.00

Washguard Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 400/480 V ac, 1 hp Normal Duty, Output Current 2 A Normal Duty, NEMA 4/12, IP65/IP54 Rating, Frequency Control

LIST PRICE $2,447.76 each
IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
02059910
MFR DESCRIPTION  
174939.00
How can we improve this page?