Leeson Electric
174551.00
MI ITEM NUMBER 02059925
$4,041.42 each (List Price)
Quantity :
Leeson Electric174551.00
Photo may not represent actual item.
Refer to title and product specs for all details.

Leeson Electric 174551.00

Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 10 hp Normal Duty, Output Current 28 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control

LIST PRICE $4,041.42 each
IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
02059925
MFR DESCRIPTION  
174551.00
How can we improve this page?