Leeson Electric
174569.00
MI ITEM NUMBER 02059928
$8,766.75 each(List Price)
Quantity :
Leeson Electric174569.00
Photo may not represent actual item.
Refer to title and product specs for all details.

Leeson Electric 174569.00

Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 25 hp Normal Duty, Output Current 68 A Normal Duty, NEMA 1, IP31 Rating, Frequency Control

LIST PRICE $8,766.75 each
IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
02059928
MFR DESCRIPTION  
174569.00
How can we improve this page?