Gear Coupling Hub - 2, 2-7/8 to 3 in, Rough Stock Bore, Full Flex
MI ITEM 00505922
Double Row Angular Contact Bearing - 80 mm Bore, 140 mm OD, 1.7500 in Width, Double Shield, Without Snap Ring, 30 ° Contact Angle, C3
MI ITEM 00045396
CBCA-LHN COUNTER BAL CART
MI ITEM 01685525
CBEA-LHN CARTRIDGE VALVE
MI ITEM 01239186
Solid B Sprocket - Bored to Size - 25 / 1/4 in, B Hub, 15 Teeth, 0.2500 in Stock Bore, Steel Material
MI ITEM 00163189
Plain Sleeve Bearing - 1.0000 in ID, 1.2500 in OD, 1.0000 in Length, Powdered Metal Material
MI ITEM 00007330
Threaded Rod, Steel, Diameter: 3/8", Coarse Thread Pitch, Length: 3ft, Thread Size: 3/8-16"
MI ITEM 01559722
710096185 Crimp-On Fitting - 3/8 in Hose ID, 18 mm ISO
MI ITEM 02089926
Pocket Knife -
MI ITEM 03000245
Alloy Steel Pipe Threader Replacement Die, 1/2-14 to 3/4-14 Thread Size, NPT Standard, Right Hand Direction
MI ITEM 02963878