HAVELLS USA INC 03208
HAVELLS USA INC
03208
MI ITEM NUMBER 02243770
Quote RequiredQuote Required
Quantity :
HAVELLS USA INC 03208
Photo may not represent actual item.
Refer to title and product specs for all details.

HAVELLS USA INC 03208

Bulged Reflector (BR) Light Bulb, Base Type: Screw, Light Output: 1380lm, Wattage: 120W, Color: White
Warning icon
Quote Required Quote Required
AVAILABLE
SHIPPING
Factory Order
Shipping time may vary. Motion rep will advise.
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
02243770
MFR DESCRIPTION  
03208 120BR40/FL 130V 5000 HOUR
How can we improve this page?