Protractor - Measuring Range: 180°, Blade Length: 6", Protractor Style: Rectangular Head
MI ITEM 02052237
Tapered Roller Bearing Cup - Single Cup, 16.5000 in OD, 2.4375 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM 00664258
Spherical Roller Bearing - 380 mm ID, 620 mm OD, 194 mm Width, Straight Bore, Open, Bronze Cage
MI ITEM 00150381
Cylindrical Roller Bearing - Straight, 130 mm ID, 280 mm OD, 93 mm Width, C3 Internal Clearance
MI ITEM 02629133
HTD® 92932714 HTD Belt - HTD, 5 mm Pitch, 580 mm Overall Length, 15 mm Width, 116 Teeth, Neoprene Material
MI ITEM 02845821
Rod Joint - For use with Air Cylinder, 32 mm;40 mm Bore
MI ITEM 03183615
RV-20-01.X/5- 25 Hydraulic Check Valve - Inline Mount, 25 psi Cracking Pressure, 150 gpm Max Flow, 5000 psi Max Operating Pressure, 1 NPT Port Size, FPM/Fluoroelastomer Seals
MI ITEM 00982139
03265001
MI ITEM 01047992
7000-18021-2160500 5M CABLE
MI ITEM 06979818
Flange-Mount Plain Sleeve Bearing Unit - 1.4375 in Bore, 3.6250 in Bolt Center, Cast Iron Housing
MI ITEM 00583378