1.654X3.150X0.394 SC Metric Oil Seal - 42 mm Shaft, 80 mm OD, 10 mm Width, Nitrile Rubber Lip Material
MI ITEM 05584387
42X80X10 SEAL,OIL METRIC
MI ITEM 02194548
Tapered Roller Bearing Cup - Single Cup, 8.7500 in OD, 1.3750 in Width, Chrome Steel, Non-Flanged Cup
MI ITEM 00663314
Nitrile Oil Seal - Solid, 4.000 in Shaft, 5.004 in OD, 0.469 in Width, 41 Design, Nitrile Lip Material
MI ITEM 01307876
Bushing Bore Roller Chain Sprocket - Taper Locking, 40 / 1/2 in, 14 Teeth, 1008 Bushing, Steel Material
MI ITEM 00172798
Bushing Bore Roller Chain Sprocket - QD, 60 / 3/4 in, 26 Teeth, SK Bushing, Steel Material
MI ITEM 00175474
Nitrile Oil Seal - Solid, 3.375 in Shaft, 4.506 in OD, 0.500 in Width, 41 Design, Nitrile Lip Material
MI ITEM 00612135
Bearing Seal - Four Lip, Thermoplastic Elastomer Material, 1-3/4 in Bore
MI ITEM 00596327
Klozure® MILL-RIGHT® N - Nitrile Oil Seal - Solid, 1.500 in Shaft, 2.375 in OD, 0.375 in Width, Model 63 Design, MILL-RIGHT® N - Nitrile Lip Material
MI ITEM 01305191
Single Lip Oil Seal - Solid, 3.625 in Shaft, 4.876 in OD, 0.438 in Width, CRWH1 Design, Nitrile Rubber (NBR) Lip Material
MI ITEM 01315300
710932 Ball Insert Bearings - Round Bore, 0.7500 in ID, Standard Duty, 1.8500 in OD, 1.2810 in Width, Concentric Locking
MI ITEM 00585294
Gear Oil - 1 gal, Jug, 100 ISO, 80 SAE
MI ITEM 01246921