Norseman Drill & Tool 49390
Norseman Drill & Tool
49390
MI ITEM NUMBER 02436178
$3.72 each(List Price)
Quantity :
Norseman Drill & Tool 49390

Norseman Drill & Tool 49390

Jobber Length Drill Bit - Type 170-AG Series, 5.2 mm, High Speed Steel Material, 2-1/2 in Flute, 135 ° Point Angle, 3-3/4 in OAL
Warning icon
LIST PRICE $3.72 each
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
02436178
MFR DESCRIPTION  
49390
How can we improve this page?