null null
MI ITEM NUMBER
Quote RequiredQuote Required
Quantity :
Norseman Drill & Tool 49610

Norseman Drill & Tool 49610

Jobber Length Drill Bit - Type 170-AG Series, 7.4 mm, High Speed Steel Material, 3 in Flute, 135 ° Point Angle, 4-3/8 in OAL

Warning icon
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
02436200
MFR DESCRIPTION  
49610
How can we improve this page?