Standard Abrasives 640405
Standard Abrasives
640405
MI ITEM NUMBER 02559163
Quote RequiredQuote Required
Quantity :
Standard Abrasives 640405
Photo may not represent actual item.
Refer to title and product specs for all details.

Standard Abrasives 640405

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 60, Wheel Diameter: 4 in, Wheel Width: 1 in, Maximum RPM: 12000 RPM
Warning icon
Quote Required Quote Required
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
02559163
MFR DESCRIPTION  
640405 EZ410 60 A/O 4X1X5/8 FLAPWHL
How can we improve this page?