Standard Abrasives 681406
Standard Abrasives
681406
MI ITEM NUMBER 02559191
Quote RequiredQuote Required
Quantity :
Standard Abrasives 681406
Photo may not represent actual item.
Refer to title and product specs for all details.

Standard Abrasives 681406

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 8 in, Wheel Width: 1 in, Maximum RPM: 4700 RPM
Warning icon
Quote Required Quote Required
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
02559191
MFR DESCRIPTION  
681406 EZ810 80 A/O 8X1X1 FLAPWHL
How can we improve this page?