Standard Abrasives 661426
Standard Abrasives
661426
MI ITEM NUMBER 02559207
Quote RequiredQuote Required
Quantity :
Standard Abrasives 661426
Photo may not represent actual item.
Refer to title and product specs for all details.

Standard Abrasives 661426

Unmounted Flap Wheel - Aluminum Oxide, Grit Number: 80, Wheel Diameter: 6 in, Wheel Width: 1 in, Maximum RPM: 6200 RPM
Warning icon
Quote Required Quote Required
IN STOCK?
SHIPPING
Factory Order Item
Motion rep will advise
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
Warning icon  WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
MI ITEM NUMBER  
02559207
MFR DESCRIPTION  
661426 610 80 A/O 6X1X1 FLEXIBLE
How can we improve this page?