Cylindrical Roller Bearing - Straight, 20 mm ID, 47 mm OD, 14 mm Width, C0 Internal Clearance
MI ITEM 00123920
Radial/Deep Groove Ball Bearing - Round Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Shielded, C0 Internal Clearance
MI ITEM 00041317
Tapered Roller Bearing Cone - 3.2500 in ID, 1.5625 in Cone Width, Chrome Steel Material
MI ITEM 00661883
Poly Chain® 92742120 Poly Chain Belt - GT, 8 mm Pitch, 960 mm Overall Length, 36 mm Width, 120 Teeth, Polyurethane Material
MI ITEM 02738739
P2BSCB103 Pillow Block Ball Bearing Unit - Two-Bolt Base, 1.1875 in Bore, Cast Iron Material, Standard Duty, Non-Expansion Bearing (Fixed)
MI ITEM 00558803
Explosion Proof / Hazardous Location Motor - 1 ph, 3/4 hp, 1800 rpm, 115/230 V, 56 Frame, XPFC (Explosion Proof Fan Cooled) Enclosure, 60 Hz
MI ITEM 00539908
Viton Oil Seal - Solid, 0.750 in Shaft, 1.379 in OD, 0.250 in Width, 47 Design, Viton Lip Material
MI ITEM 01317599
Airframe Control Ball Bearing - 1.4375 in ID, 2.1875 in OD, 0.4370 in Width, Double Sealed, C0
MI ITEM 00101606
3001534 V-Belt - 5VX Section, 1 Band, 160.00 in Outside Length, Cogged
MI ITEM 00676994
Toothed Band Saw Blade - Cobalt Bi-Metal Material, 100 ft Long
MI ITEM 02918761