Photo may not represent actual item. Refer to title and product specs for all details.
Danfoss Vacon X4C40030C
VACON® Variable Frequency AC Drive - Input Phase 3, Supply Voltage 380/460 V ac, 3 hp Normal Duty, Output Current 4.8 A Normal Duty, IP 66 Rating, 50/60 Hz, Frequency Control, Vector Control, Voltage Control