Leeson Electric
174531.00
MI ITEM NUMBER 02925854
Quote RequiredQuote Required
Quantity :
Leeson Electric174531.00
Photo may not represent actual item.
Refer to title and product specs for all details.

Leeson Electric 174531.00

Washguard Micro Series Variable Frequency AC Drive - Input Phase 3, Supply Voltage 200-240 V ac, 3 hp Normal Duty, Output Current 9.6 A Normal Duty, NEMA 4X Rating, Frequency Control

Quote RequiredQuote Required
IN STOCK?
SHIPPING
Factory Order Item
Rep will advise delivery on quote
Note: Delivery time estimates are based on real-time product availability and standard ground shipping.
Quantity :
  WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
MI ITEM NUMBER  
02925854
MFR DESCRIPTION  
174531.00
How can we improve this page?