Self-Aligning Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 16 mm Width, Double Sealed, C0
MI ITEM 00129079
External Tooth Spur Gear - 12 DP, 14.5 ° Pressure Angle, 3/4 in Face, 42 Teeth, 3.666 in Outside Diameter, Rough Stock, 5/8 to 1-1/2 in Bore, Hub with No Screw, Steel Material
MI ITEM 00370106
High Power Air Impact Wrench - Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 930 ft-lbs Torque, 8500 rpm Max Speed
MI ITEM 07228137
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 350 ft-lbs Torque, 8000 rpm Max Speed
MI ITEM 04275094
Air Impact Wrench - Pistol Grip Handle, Reversible, Not Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 500 ft-lbs Torque, 7000 rpm Max Speed
MI ITEM 01500915
T024351 Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 310 ft-lbs Torque, 8400 rpm Max Speed
MI ITEM 02648156
Impactool™ Heavy Duty Square Air Drive Impact Wrench - Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 930 ft-lbs Torque, 8500 rpm Max Speed
MI ITEM 06246857
Right Angle Worm Gear Speed Reducer - Single Reduction, 30:1 Ratio, 2.63 in Center Distance, C-Face Quill, Left Hand Output, 140TC Frame
MI ITEM 02455280
Impactool™ Heavy Duty Square Drive Quiet Air Impact Wrench - Pistol Grip Handle, 1/2 in Drive Size, 1/4 in Inlet, 900 ft-lbs Torque, 8500 rpm Max Speed
MI ITEM 06246859
Air Impact Wrench - Pistol Grip Handle, Reversible, Variable Speed, 1/2 in Drive Size, 1/4 in Inlet, 550 ft-lbs Torque, 9500 rpm Max Speed
MI ITEM 04654752