Inside Micrometer, Range: 2" to 8", Mechanical, Graduation: 0.001"
MI ITEM 04661536
Repair Kit, Series D, Cplg Size 70
MI ITEM 00509618
External Tooth Spur Gear - 10 DP, 20 ° Pressure Angle, 1-1/4 in Face, 35 Teeth, 3.7 in Outside Diameter, Rough Stock, 7/8 in Bore, Hub without Keyway or Set Screw, Steel Material
MI ITEM 00371893
Norgren -5VS-402-000 10 PSI 1/8NPTF BLK/GRN ROTOWINK PRESS INDICATOR
MI ITEM 01093189
Jobber Length Drill Bit - 1330 Series, 11/64 in, High Speed Steel Material, 2-1/8 in Flute, 118 ° Point Angle, 3-1/4 in OAL
MI ITEM 00905161
0230-01606
MI ITEM 06049765
ACS580-01-124A-4 INVERTERS
MI ITEM 08277283
41438
MI ITEM 05075737
55052 177 8 BRICK TROWEL
MI ITEM 05386952
84527102610 Hydraulic Reservoir Clean Out Cover - For Use With Aluminum Reservoirs
MI ITEM 04883077